Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN-8-124-025

  • Zoro # G911220112


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.124 in
Material
Nylon
Burst Pressure
2,000 psi
Color
Beige
Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-8-124-025
Zoro #
G911220112
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.124 in
Outside Diameter
1/2 in
Bend Radius
1 in
Inside Diameter
1/4 in
Overall Length
25 ft

Details

Material
Nylon
Burst Pressure
2,000 psi
Item
Tubing
Color
Beige
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Food and Beverage Compatibility
Potable Water
System of Measurement
Inch
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Autoclavable
No
Stripe Color
No Stripe
For Environment
Chemical
Jacket Color
No Jacket
Clarity
Opaque
Maximum Operating Temperature
200 Degrees F
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Flexibility
Flexible
For Location
Indoor, Outdoor
Industry Application
Machine Tools, Pneumatics, Robotics
Petroleum Product Compatibility
Lubricants
Hardness
Shore D 62
Resistance Properties
Abrasion Resistant, Chemical Resistant
Features
High-Grade Polyamide Resins for Strength and Flexibility
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
500 psi @ 200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Weight per Foot
0.067 lb/ft

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.