Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN12X1-025

  • Zoro # G311220057


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Burst Pressure
638 psi
Material
Nylon
Color
Beige
Hardness
Shore D 62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN12X1-025
Zoro #
G311220057
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
12 mm
Bend Radius
1 77/100 in
Overall Length
25 ft
Inside Diameter
10 mm

Details

Burst Pressure
638 psi
Material
Nylon
Item
Tubing
Color
Beige
Hardness
Shore D 62
Industry Application
Machine Tools, Pneumatics, Robotics
Maximum Operating Pressure
160 psi @ 200 Degrees F
Jacket Color
No Jacket
Petroleum Product Compatibility
Lubricants
Stripe Color
No Stripe
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Food and Beverage Compatibility
Potable Water
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Weight per Foot
0.024 lb/ft
Clarity
Opaque
System of Measurement
Metric
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
For Environment
Chemical
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Flexibility
Flexible
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Autoclavable
No
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 12 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.