Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN14X1.5-025

  • Zoro # G211220027


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Material
Nylon
Burst Pressure
870 psi
Color
Beige
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN14X1.5-025
Zoro #
G211220027
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Inside Diameter
11 mm
Outside Diameter
14 mm
Overall Length
25 ft
Bend Radius
2 6/25 in

Details

Item
Tubing
Material
Nylon
Burst Pressure
870 psi
Color
Beige
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Tube Form
Coil
System of Measurement
Metric
For Environment
Chemical
Maximum Operating Pressure
218 psi @ 200 Degrees F
Food and Beverage Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Clarity
Opaque
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
200 Degrees F
Autoclavable
No
Weight per Foot
0.042 lb/ft
Features
High-Grade Polyamide Resins for Strength and Flexibility
Resistance Properties
Abrasion Resistant, Chemical Resistant
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Lubricants
Jacket Color
No Jacket
Industry Application
Machine Tools, Pneumatics, Robotics
Hardness
Shore D 62
For Location
Indoor, Outdoor
Stripe Color
No Stripe

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 11 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 218 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 14 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.