Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN18X1.5-025

  • Zoro # G711220084


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Burst Pressure
609 psi
Material
Nylon
Color
Beige
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN18X1.5-025
Zoro #
G711220084
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Bend Radius
3 31/50 in
Overall Length
25 ft
Inside Diameter
15 mm
Outside Diameter
18 mm

Details

Burst Pressure
609 psi
Material
Nylon
Color
Beige
Item
Tubing
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Hardness
Shore D 62
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Industry Application
Machine Tools, Pneumatics, Robotics
Flexibility
Flexible
Maximum Operating Pressure
152 psi @ 200 Degrees F
System of Measurement
Metric
Jacket Color
No Jacket
Tube Form
Coil
Clarity
Opaque
Food and Beverage Compatibility
Potable Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Reinforcement
Not Reinforced
Minimum Operating Temperature
-65 Degrees F
Stripe Color
No Stripe
For Location
Indoor, Outdoor
Autoclavable
No
For Environment
Chemical
Maximum Operating Temperature
200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Abrasion Resistant, Chemical Resistant
Petroleum Product Compatibility
Lubricants
Weight per Foot
0.055 lb/ft

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 15 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 152 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 18 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.