Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN6X1-025

  • Zoro # G011220104


product price: $51.69
/ea

Key Features

Wall Thickness
1 mm
Material
Nylon
Burst Pressure
1,363 psi
Color
Beige
Maximum Operating Pressure
341 psi @ 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN6X1-025
Zoro #
G011220104
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Bend Radius
433/500 in
Overall Length
25 ft
Inside Diameter
4 mm
Outside Diameter
6 mm

Details

Item
Tubing
Material
Nylon
Burst Pressure
1,363 psi
Color
Beige
Maximum Operating Pressure
341 psi @ 200 Degrees F
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Petroleum Product Compatibility
Lubricants
Jacket Color
No Jacket
Features
High-Grade Polyamide Resins for Strength and Flexibility
Reinforcement
Not Reinforced
Flexibility
Flexible
Maximum Operating Temperature
200 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Weight per Foot
0.011 lb/ft
Tube Form
Coil
Minimum Operating Temperature
-65 Degrees F
System of Measurement
Metric
For Environment
Chemical
Autoclavable
No
Resistance Properties
Abrasion Resistant, Chemical Resistant
Industry Application
Machine Tools, Pneumatics, Robotics
Hardness
Shore D 62
Stripe Color
No Stripe
For Location
Indoor, Outdoor
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Food and Beverage Compatibility
Potable Water
Clarity
Opaque

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 341 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 6 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.