Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN8X1-025

  • Zoro # G611220061


product price: $73.29
/ea

Key Features

Wall Thickness
1 mm
Color
Beige
Burst Pressure
986 psi
Material
Nylon
Petroleum Product Compatibility
Lubricants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN8X1-025
Zoro #
G611220061
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Bend Radius
1 7/50 in
Overall Length
25 ft
Outside Diameter
8 mm
Inside Diameter
6 mm

Details

Item
Tubing
Color
Beige
Burst Pressure
986 psi
Material
Nylon
Petroleum Product Compatibility
Lubricants
System of Measurement
Metric
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
247 psi @ 200 Degrees F
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Autoclavable
No
Flexibility
Flexible
Features
High-Grade Polyamide Resins for Strength and Flexibility
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Tube Form
Coil
Hardness
Shore D 62
Food and Beverage Compatibility
Potable Water
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-65 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Resistance Properties
Abrasion Resistant, Chemical Resistant
Jacket Color
No Jacket
Clarity
Opaque
Stripe Color
No Stripe
Reinforcement
Not Reinforced
For Environment
Chemical
Industry Application
Machine Tools, Pneumatics, Robotics
Weight per Foot
0.016 lb/ft
For Location
Indoor, Outdoor

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 247 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.