Zoro Homepage

Tubing, Natural, Overall 250 ft L

  • Mfr # NN-3-025

  • Zoro # G006439085


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025 in
Burst Pressure
1,000 psi
Material
Nylon
Color
Beige
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-3-025
Zoro #
G006439085
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Outside Diameter
3/16 in
Inside Diameter
1/8 in
Overall Length
250 ft
Bend Radius
63/100 in

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 9/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.