Zoro Homepage

Tubing, Natural, Overall 250 ft L

  • Mfr # NN-8-124

  • Zoro # G506439097


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.124 in
Material
Nylon
Burst Pressure
2,000 psi
Color
Beige
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-8-124
Zoro #
G506439097
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.124 in
Bend Radius
1 in
Inside Diameter
1/4 in
Outside Diameter
1/2 in
Overall Length
250 ft

Details

Material
Nylon
Item
Tubing
Burst Pressure
2,000 psi
Color
Beige
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Stripe Color
No Stripe
Petroleum Product Compatibility
Lubricants
Reinforcement
Not Reinforced
Weight per Foot
0.067 lb/ft
Beverage, Food, and Water Compatibility
Potable Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Features
High-Grade Polyamide Resins for Strength and Flexibility
Flexibility
Flexible
Maximum Operating Pressure
500 psi @ 200 Degrees F
For Environment
Chemical
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Industry Application
Pneumatics, Machine Tools, Robotics
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Autoclavable
No
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-65 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Coil Weight
16.75 lb
For Location
Indoor, Outdoor
Clarity
Opaque
Jacket Color
No Jacket
Hardness
Shore D 62
System of Measurement
Inch
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.