Tubing, Natural, Overall 50 ft L

  • Mfr # 95U-12-125-050

  • Zoro # G311220095


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Burst Pressure
435 psi
Application
Air, Water
Color
Beige
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-12-125-050
Zoro #
G311220095
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Inside Diameter
1/2 in
Outside Diameter
3/4 in
Overall Length
50 ft

Details

Burst Pressure
435 psi
Application
Air, Water
Item
Tubing
Color
Beige
Material
Polyurethane
Maximum Operating Temperature
180 Degrees F
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 90 to 95
Clarity
Clear
Jacket Color
No Jacket
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Vacuum Rated
Vacuum Rated
Weight per Foot
0.125 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
145 psi @ 180 Degrees F
For Location
Indoor, Outdoor
Tube Form
Coil
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
System of Measurement
Inch
Flexibility
Flexible
Autoclavable
No
Food Application
Beverage
For Fluid Type
Air, Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 145 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.