Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 50 ft L

  • Mfr # 95U-4-062-050

  • Zoro # G111219978


product price: $127.49
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Color
Beige
Material
Polyurethane
Burst Pressure
750 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-050
Zoro #
G111219978
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
50 ft
Inside Diameter
1/8 in
Outside Diameter
1/4 in

Details

Color
Beige
Item
Tubing
Material
Polyurethane
Burst Pressure
750 psi
Application
Air, Water
Features
Hydrolytic Stability
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Food Application
Beverage
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor, Outdoor
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Tube Form
Coil
For Fluid Type
Air, Water
Hardness
Shore A 90 to 95
Food and Beverage Compatibility
Potable Water
Stripe Color
No Stripe
System of Measurement
Inch
Autoclavable
No
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
180 Degrees F
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Weight per Foot
0.019 lb/ft
Maximum Operating Pressure
250 psi @ 180 Degrees F
Industry Application
Analytical Instrumentation, Pneumatics, Robotics

Description

Tubing, Application Air, Water, Color Natural, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.