Tubing, Natural, Overall 50 ft L

  • Mfr # 95U-8-090-050

  • Zoro # G011219870


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Application
Air, Water
Material
Polyurethane
Color
Clear
Burst Pressure
510 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-090-050
Zoro #
G011219870
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Inside Diameter
5/16 in
Overall Length
50 ft
Outside Diameter
1/2 in

Details

Item
Tubing
Application
Air, Water
Material
Polyurethane
Color
Clear
Burst Pressure
510 psi
For Fluid Type
Air, Water
Jacket Color
No Jacket
Autoclavable
No
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor, Outdoor
Maximum Operating Pressure
170 psi @ 180 Degrees F
Reinforcement
Not Reinforced
Tube Form
Coil
Maximum Operating Temperature
180 Degrees F
Features
Hydrolytic Stability
Weight per Foot
0.059 lb/ft
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food Application
Beverage
Flexibility
Flexible
Food and Beverage Compatibility
Potable Water
Hardness
Shore A 90 to 95
System of Measurement
Inch
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Minimum Operating Temperature
-40 Degrees F

Description

Tubing, Application Air, Water, Color Clear, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.