Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 50 ft L

  • Mfr # E-86-050

  • Zoro # G111220295


product price: $57.29
/ea

Key Features

Wall Thickness
0.062 in
Weight per Foot
0.034 lb/ft
For Potable Water Use
Yes
Material
Polyethylene
Bend Radius
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-86-050
Zoro #
G111220295
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
2 1/2 in
Outside Diameter
1/2 in
Overall Length
50 ft
Inside Diameter
3/8 in

Details

Item
Tubing
Weight per Foot
0.034 lb/ft
For Potable Water Use
Yes
Material
Polyethylene
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Fluid
System of Measurement
Inch
Jacket Color
No Jacket
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Minimum Operating Temperature
-80 Degrees F
Hardness
Shore D 45
Reinforcement
Not Reinforced
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Crack Resistant
Burst Pressure
360 psi
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
For Environment
Chemical
Clarity
Opaque
Autoclavable
No
Features
Made from 100% Virgin Resin Material
Flexibility
Flexible
For Fluid Type
Air, Potable Water, Water
Industry Application
Pneumatics
Color
Beige
Maximum Operating Pressure
90 psi @ 150 Degrees F
Stripe Color
No Stripe
For Location
Indoor
Tube Form
Coil

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.