Zoro Homepage

Tubing, Natural, Overall 50 ft L

  • Mfr # E-8X1-050

  • Zoro # G511220291


product price: $38.89
/ea

Key Features

Wall Thickness
1 mm
Inside Diameter
6 mm
For Fluid Type
Air, Potable Water, Water
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-8X1-050
Zoro #
G511220291
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
6 mm
Outside Diameter
8 mm
Overall Length
50 ft
Bend Radius
1 1/2 in

Details

Item
Tubing
For Fluid Type
Air, Potable Water, Water
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Tube Form
Coil
Burst Pressure
400 psi
Color
Beige
Material
Polyethylene
Jacket Color
No Jacket
Hardness
Shore D 45
System of Measurement
Metric
Features
Made from 100% Virgin Resin Material
For Potable Water Use
Yes
Reinforcement
Not Reinforced
Application
Air, Chemical, Fluid
Maximum Operating Pressure
55 psi @ 150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Stripe Color
No Stripe
Industry Application
Pneumatics
Maximum Operating Temperature
150 Degrees F
Weight per Foot
0.014 lb/ft
Minimum Operating Temperature
-80 Degrees F
For Location
Indoor
For Environment
Chemical
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Resistance Properties
Crack Resistant
Clarity
Opaque
Autoclavable
No

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 55 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.