Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 50 ft L

  • Mfr # NN-3-046-050

  • Zoro # G911220129


product price: $69.69
/ea

Key Features

Wall Thickness
0.046 in
Burst Pressure
2,000 psi
Material
Nylon
Color
Beige
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-3-046-050
Zoro #
G911220129
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.046 in
Bend Radius
11/25 in
Overall Length
50 ft
Inside Diameter
3/32 in
Outside Diameter
3/16 in

Details

Burst Pressure
2,000 psi
Item
Tubing
Material
Nylon
Color
Beige
For Location
Indoor, Outdoor
Minimum Operating Temperature
-65 Degrees F
Tube Form
Coil
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
500 psi @ 200 Degrees F
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Chemical Resistant
Features
High-Grade Polyamide Resins for Strength and Flexibility
System of Measurement
Inch
Weight per Foot
0.009 lb/ft
Hardness
Shore D 62
Clarity
Opaque
Food and Beverage Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Autoclavable
No
For Environment
Chemical
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Industry Application
Machine Tools, Pneumatics, Robotics
Flexibility
Flexible
Jacket Color
No Jacket
Petroleum Product Compatibility
Lubricants

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.