Zoro Homepage

Tubing, Natural, Overall 50 ft L

  • Mfr # NN-4-035-050

  • Zoro # G811220106


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Burst Pressure
1,000 psi
Material
Nylon
Color
Beige
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-4-035-050
Zoro #
G811220106
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Outside Diameter
1/4 in
Bend Radius
22/25 in
Overall Length
50 ft
Inside Diameter
3/16 in

Details

Burst Pressure
1,000 psi
Material
Nylon
Color
Beige
Item
Tubing
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Tube Form
Coil
Petroleum Product Compatibility
Lubricants
Autoclavable
No
Weight per Foot
0.011 lb/ft
System of Measurement
Inch
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Reinforcement
Not Reinforced
For Environment
Chemical
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Operating Pressure
250 psi @ 200 Degrees F
Minimum Operating Temperature
-65 Degrees F
For Location
Indoor, Outdoor
Maximum Operating Temperature
200 Degrees F
Flexibility
Flexible
Stripe Color
No Stripe
Jacket Color
No Jacket
Hardness
Shore D 62
Features
High-Grade Polyamide Resins for Strength and Flexibility
Industry Application
Machine Tools, Pneumatics, Robotics
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.