Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 50 ft L

  • Mfr # NN-8-124-050

  • Zoro # G411220131


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.124 in
Material
Nylon
Burst Pressure
2,000 psi
Color
Beige
For Environment
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-8-124-050
Zoro #
G411220131
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.124 in
Outside Diameter
1/2 in
Overall Length
50 ft
Bend Radius
1 in
Inside Diameter
1/4 in

Details

Material
Nylon
Burst Pressure
2,000 psi
Color
Beige
Item
Tubing
For Environment
Chemical
Jacket Color
No Jacket
Flexibility
Flexible
Maximum Operating Temperature
200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Food and Beverage Compatibility
Potable Water
Tube Form
Coil
Features
High-Grade Polyamide Resins for Strength and Flexibility
Petroleum Product Compatibility
Lubricants
Weight per Foot
0.067 lb/ft
Clarity
Opaque
Hardness
Shore D 62
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Abrasion Resistant, Chemical Resistant
Industry Application
Machine Tools, Pneumatics, Robotics
Autoclavable
No
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
System of Measurement
Inch
Maximum Operating Pressure
500 psi @ 200 Degrees F
Stripe Color
No Stripe
Minimum Operating Temperature
-65 Degrees F
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.