Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 50 ft L

  • Mfr # NN18X1.5-050

  • Zoro # G411220094


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Burst Pressure
609 psi
Material
Nylon
Color
Beige
Features
High-Grade Polyamide Resins for Strength and Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN18X1.5-050
Zoro #
G411220094
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Bend Radius
3 31/50 in
Inside Diameter
15 mm
Overall Length
50 ft
Outside Diameter
18 mm

Details

Item
Tubing
Burst Pressure
609 psi
Material
Nylon
Color
Beige
Features
High-Grade Polyamide Resins for Strength and Flexibility
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Jacket Color
No Jacket
Petroleum Product Compatibility
Lubricants
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Clarity
Opaque
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
200 Degrees F
Flexibility
Flexible
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Food and Beverage Compatibility
Potable Water
Hardness
Shore D 62
For Location
Indoor, Outdoor
For Environment
Chemical
Weight per Foot
0.055 lb/ft
System of Measurement
Metric
Industry Application
Machine Tools, Pneumatics, Robotics
Maximum Operating Pressure
152 psi @ 200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 15 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 152 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 18 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.