Zoro Homepage

Tubing, Natural, Overall 50 ft L

  • Mfr # NN4X.65-050

  • Zoro # G711220152


product price: $68.59
/ea

Key Features

Wall Thickness
0.65 mm
Burst Pressure
1,200 psi
Color
Beige
Material
Nylon
Petroleum Product Compatibility
Lubricants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN4X.65-050
Zoro #
G711220152
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.65 mm
Outside Diameter
4 mm
Inside Diameter
2.7 mm
Bend Radius
11/20 in
Overall Length
50 ft

Details

Item
Tubing
Burst Pressure
1,200 psi
Color
Beige
Material
Nylon
Petroleum Product Compatibility
Lubricants
Hardness
Shore D 62
Maximum Operating Temperature
200 Degrees F
Food and Beverage Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
300 psi @ 200 Degrees F
Weight per Foot
0.005 lb/ft
Features
High-Grade Polyamide Resins for Strength and Flexibility
Clarity
Opaque
Stripe Color
No Stripe
Minimum Operating Temperature
-65 Degrees F
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Resistance Properties
Abrasion Resistant, Chemical Resistant
Flexibility
Flexible
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
For Location
Indoor, Outdoor
System of Measurement
Metric
Tube Form
Coil
For Environment
Chemical
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Autoclavable
No
Industry Application
Machine Tools, Pneumatics, Robotics

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 2.7 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 4 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.