Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 50 ft L

  • Mfr # NN6X1-050

  • Zoro # G511220123


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Material
Nylon
Color
Beige
Burst Pressure
1,363 psi
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN6X1-050
Zoro #
G511220123
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
4 mm
Outside Diameter
6 mm
Overall Length
50 ft
Bend Radius
433/500 in

Details

Material
Nylon
Item
Tubing
Color
Beige
Burst Pressure
1,363 psi
For Location
Indoor, Outdoor
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Minimum Operating Temperature
-65 Degrees F
Features
High-Grade Polyamide Resins for Strength and Flexibility
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
341 psi @ 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Stripe Color
No Stripe
Hardness
Shore D 62
Food and Beverage Compatibility
Potable Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Autoclavable
No
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Jacket Color
No Jacket
Petroleum Product Compatibility
Lubricants
Reinforcement
Not Reinforced
Clarity
Opaque
Weight per Foot
0.011 lb/ft
For Environment
Chemical
Flexibility
Flexible
Industry Application
Machine Tools, Pneumatics, Robotics
System of Measurement
Metric
Tube Form
Coil

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 341 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 6 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.