Zoro Homepage

Tubing, Natural, Overall 50 ft L

  • Mfr # NN8X1-050

  • Zoro # G311220071


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Material
Nylon
Burst Pressure
986 psi
Color
Beige
Bend Radius
1 7/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN8X1-050
Zoro #
G311220071
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Bend Radius
1 7/50 in
Outside Diameter
8 mm
Inside Diameter
6 mm
Overall Length
50 ft

Details

Material
Nylon
Burst Pressure
986 psi
Color
Beige
Item
Tubing
Flexibility
Flexible
Maximum Operating Temperature
200 Degrees F
Clarity
Opaque
System of Measurement
Metric
Industry Application
Machine Tools, Pneumatics, Robotics
Minimum Operating Temperature
-65 Degrees F
Petroleum Product Compatibility
Lubricants
Autoclavable
No
Stripe Color
No Stripe
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Tube Form
Coil
Jacket Color
No Jacket
For Location
Indoor, Outdoor
Resistance Properties
Abrasion Resistant, Chemical Resistant
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Pressure
247 psi @ 200 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
For Environment
Chemical
Hardness
Shore D 62
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Weight per Foot
0.016 lb/ft

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 247 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.