Zoro Homepage

Tubing, Natural, Shore D 55, 1/16" I.D.

  • Mfr # 103-0125031-NT-25

  • Zoro # G006438552


product price: $32.99
/ea

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Maximum Operating Temperature
400 Degrees F
For Environment
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0125031-NT-25
Zoro #
G006438552
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/16 in
Overall Length
25 ft
Outside Diameter Tolerance
+/-0.003
Bend Radius
3/8 in
Outside Diameter
1/8 in

Details

Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Tensile Strength
5,000 psi
Maximum Operating Temperature
400 Degrees F
For Environment
Chemical
Tube Form
Coil
Burst Pressure
1,880 psi
Peristaltic Pump Compatible
No
Clarity
Clear
System of Measurement
Inch
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Material
FEP
Color
Beige
Stripe Color
No Stripe
Application
Chemical, Fluid, Water
Maximum Vacuum Pressure
28 in Hg
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
For Potable Water Use
Yes
For Location
Indoor, Outdoor
Industry Application
Laboratory, Life Science
Maximum Operating Pressure
470 psi
Food Application
Food and Beverage
Elongation
250% to 330%
Coil Weight
0.23 lb
Autoclavable
Yes
Minimum Operating Temperature
-100 Degrees F
Fitting Compatibility
Compression
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
For Fluid Type
Beverages, Gas, Water
Weight per Foot
0.009 lb/ft
Hardness
Shore D 55
Flow Application
Fluid Transfer, Food and Beverage, Water Purification

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/16 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 470 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.