Tubing, Natural, Shore D 55, 1/4" I.D., FEP
Mfr # 103-0312031-NT-100
Zoro # G106438520
product price:Â $306.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.031 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Outside Diameter
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103-0312031-NT-100
Zoro #
G106438520
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.031 in
Outside Diameter
5/16 in
Inside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.005
Overall Length
100 ft
Bend Radius
2 1/4 in
Description
Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/4 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.