Tubing, Natural, Shore D 55, 1/4" I.D., FEP

  • Mfr # 103-0312031-NT-25

  • Zoro # G306438511


product price:  $75.49
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Overall Length
25 ft
Fitting Compatibility
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-0312031-NT-25
Zoro #
G306438511
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
25 ft
Bend Radius
2 1/4 in
Inside Diameter
1/4 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
+/-0.005

Details

Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Tensile Strength
5,000 psi
Fitting Compatibility
Compression
Maximum Operating Temperature
400 Degrees F
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Food Application
Food and Beverage
For Fluid Type
Beverages, Gas, Water
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Application
Chemical, Fluid, Water
Material
FEP
System of Measurement
Inch
Elongation
250% to 330%
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Flexibility
Flexible
Autoclavable
Yes
Peristaltic Pump Compatible
No
Weight per Foot
0.025 lb/ft
For Location
Indoor, Outdoor
Hardness
Shore D 55
For Potable Water Use
Yes
Maximum Operating Pressure
160 psi
Clarity
Clear
Industry Application
Laboratory, Life Science
Vacuum Rated
Vacuum Rated
Coil Weight
0.63 lb
Minimum Operating Temperature
-100 Degrees F
Maximum Vacuum Pressure
28 in Hg
Burst Pressure
640 psi
Stripe Color
No Stripe
Tube Form
Coil
Color
Beige
For Environment
Chemical

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/4 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.