Tubing, Natural, Shore D 55, 1/8" I.D., FEP

  • Mfr # 103-0188031-NT-25

  • Zoro # G106438513


product price: $45.59
/ea

Key Features

Wall Thickness
0.031 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Maximum Operating Pressure
290 psi
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0188031-NT-25
Zoro #
G106438513
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/8 in
Outside Diameter
3/16 in
Bend Radius
3/4 in
Overall Length
25 ft
Outside Diameter Tolerance
+/-0.005

Details

Item
Tubing
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Maximum Operating Pressure
290 psi
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Application
Chemical, Fluid, Water
For Environment
Chemical
Burst Pressure
1,160 psi
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Autoclavable
Yes
Color
Beige
System of Measurement
Inch
Hardness
Shore D 55
Minimum Operating Temperature
-100 Degrees F
Tube Form
Coil
Stripe Color
No Stripe
Elongation
250% to 330%
Weight per Foot
0.014 lb/ft
Flexibility
Flexible
Clarity
Clear
Food Application
Food and Beverage
For Potable Water Use
Yes
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression
Coil Weight
0.35 lb
For Fluid Type
Beverages, Gas, Water
Industry Application
Laboratory, Life Science
Maximum Operating Temperature
400 Degrees F
For Location
Indoor, Outdoor
Material
FEP

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/8 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.