Tubing, Natural, Shore D 55, 1/8" I.D., FEP

  • Mfr # 103-0250062-NT-25

  • Zoro # G906438522


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Hardness
Shore D 55
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0250062-NT-25
Zoro #
G906438522
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Overall Length
25 ft
Outside Diameter Tolerance
+/-0.005
Bend Radius
3/4 in
Inside Diameter
1/8 in

Details

Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Hardness
Shore D 55
Stripe Color
No Stripe
For Fluid Type
Beverages, Gas, Water
Burst Pressure
1,880 psi
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-100 Degrees F
Peristaltic Pump Compatible
No
Weight per Foot
0.034 lb/ft
For Location
Indoor, Outdoor
For Environment
Chemical
System of Measurement
Inch
Elongation
250% to 330%
Maximum Vacuum Pressure
28 in Hg
Clarity
Clear
Food Application
Food and Beverage
Maximum Operating Temperature
400 Degrees F
Autoclavable
Yes
Fitting Compatibility
Compression
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Color
Beige
Material
FEP
Maximum Operating Pressure
470 psi
Application
Chemical, Fluid, Water
Coil Weight
0.85 lb
Industry Application
Laboratory, Life Science
Tube Form
Coil
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
For Potable Water Use
Yes

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/8 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 470 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.