Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Shore D 55, 3/16" I.D.

  • Mfr # 103-0250031-NT-25

  • Zoro # G306438559


product price: $61.49
/ea

Key Features

Wall Thickness
0.031 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Application
Chemical, Fluid, Water
For Fluid Type
Beverages, Gas, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0250031-NT-25
Zoro #
G306438559
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
3/16 in
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.005
Bend Radius
1 3/4 in
Overall Length
25 ft

Details

Item
Tubing
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Application
Chemical, Fluid, Water
For Fluid Type
Beverages, Gas, Water
Color
Beige
Burst Pressure
840 psi
For Location
Indoor, Outdoor
Autoclavable
Yes
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Material
FEP
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Weight per Foot
0.02 lb/ft
Fitting Compatibility
Compression
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
400 Degrees F
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
System of Measurement
Inch
Maximum Vacuum Pressure
28 in Hg
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Food Application
Food and Beverage
Industry Application
Laboratory, Life Science
Clarity
Clear
Coil Weight
0.5 lb
For Environment
Chemical
Hardness
Shore D 55
Flexibility
Flexible
Elongation
250% to 330%
Tube Form
Coil
Maximum Operating Pressure
210 psi
Peristaltic Pump Compatible
No
For Potable Water Use
Yes

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/16 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.