Tubing, Natural, Shore D 55, 3/16" I.D.

  • Mfr # 103-0250031-NT-500

  • Zoro # G406438534


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Flexibility
Flexible
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0250031-NT-500
Zoro #
G406438534
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter Tolerance
+/-0.005
Outside Diameter
1/4 in
Bend Radius
1 3/4 in
Overall Length
500 ft
Inside Diameter
3/16 in

Details

Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Item
Tubing
Flexibility
Flexible
For Location
Indoor, Outdoor
Autoclavable
Yes
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression
For Environment
Chemical
Industry Application
Laboratory, Life Science
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Color
Beige
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Tube Form
Coil
Food Application
Food and Beverage
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Minimum Operating Temperature
-100 Degrees F
For Potable Water Use
Yes
Material
FEP
Maximum Vacuum Pressure
28 in Hg
Application
Chemical, Fluid, Water
Maximum Operating Temperature
400 Degrees F
Clarity
Clear
Elongation
250% to 330%
Hardness
Shore D 55
Coil Weight
10 lb
System of Measurement
Inch
Weight per Foot
0.02 lb/ft
Burst Pressure
840 psi
Maximum Operating Pressure
210 psi
For Fluid Type
Beverages, Gas, Water
Peristaltic Pump Compatible
No
Stripe Color
No Stripe

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/16 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 500 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.