Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Shore D 55, 3/16" I.D.

  • Mfr # 103-0312062-NT-100

  • Zoro # G406438572


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Industry Application
Laboratory, Life Science
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0312062-NT-100
Zoro #
G406438572
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
100 ft
Inside Diameter
3/16 in
Outside Diameter Tolerance
+/-0.005
Outside Diameter
5/16 in
Bend Radius
1 3/8 in

Details

Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Tensile Strength
5,000 psi
Industry Application
Laboratory, Life Science
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Maximum Operating Pressure
360 psi
Tube Form
Coil
Fitting Compatibility
Compression
Stripe Color
No Stripe
Food Application
Food and Beverage
For Fluid Type
Beverages, Gas, Water
Coil Weight
4.5 lb
Hardness
Shore D 55
For Potable Water Use
Yes
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Autoclavable
Yes
Peristaltic Pump Compatible
No
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Weight per Foot
0.067 lb/ft
Elongation
250% to 330%
For Location
Indoor, Outdoor
Burst Pressure
1,440 psi
For Environment
Chemical
Color
Beige
Material
FEP
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Application
Chemical, Fluid, Water
Flexibility
Flexible
Minimum Operating Temperature
-100 Degrees F
Clarity
Clear

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/16 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 360 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.