Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Shore D 55, 5/32" I.D.

  • Mfr # 103-0250040-NT-100

  • Zoro # G306438528


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Inside Diameter
11/64 in
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-0250040-NT-100
Zoro #
G306438528
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
11/64 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.005
Bend Radius
1 3/4 in
Outside Diameter
1/4 in

Details

Item
Tubing
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Autoclavable
Yes
Tube Form
Coil
Burst Pressure
1,120 psi
Minimum Operating Temperature
-100 Degrees F
Weight per Foot
0.025 lb/ft
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Hardness
Shore D 55
Application
Chemical, Fluid, Water
Elongation
250% to 330%
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Maximum Operating Temperature
400 Degrees F
Fitting Compatibility
Compression
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Flexibility
Flexible
For Location
Indoor, Outdoor
Clarity
Clear
Color
Beige
Maximum Operating Pressure
280 psi
Vacuum Rated
Vacuum Rated
For Fluid Type
Beverages, Gas, Water
Material
FEP
For Potable Water Use
Yes
Food Application
Food and Beverage
Industry Application
Laboratory, Life Science
Peristaltic Pump Compatible
No
System of Measurement
Inch
For Environment
Chemical
Coil Weight
2.5 lb
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 11/64 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 280 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.