Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Shore D 55, 5/32" I.D.

  • Mfr # 103-0250040-NT-500

  • Zoro # G506438564


product price: $1,561.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Color
Beige
Bend Radius
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0250040-NT-500
Zoro #
G506438564
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 3/4 in
Inside Diameter
11/64 in
Outside Diameter Tolerance
+/-0.005
Outside Diameter
1/4 in
Overall Length
500 ft

Details

Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Item
Tubing
Color
Beige
Burst Pressure
1,120 psi
Flexibility
Flexible
Application
Chemical, Fluid, Water
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
For Location
Indoor, Outdoor
Fitting Compatibility
Compression
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Maximum Operating Temperature
400 Degrees F
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Clarity
Clear
Food Application
Food and Beverage
Maximum Operating Pressure
280 psi
Autoclavable
Yes
Tube Form
Coil
Industry Application
Laboratory, Life Science
Minimum Operating Temperature
-100 Degrees F
For Fluid Type
Beverages, Gas, Water
Hardness
Shore D 55
Coil Weight
12.5 lb
Weight per Foot
0.025 lb/ft
For Potable Water Use
Yes
Material
FEP
For Environment
Chemical
Elongation
250% to 330%

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 11/64 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 280 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 500 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.