Tubing, Natural, Shore D 55, 6mm I.D., FEP

  • Mfr # 203-0800100-NT-100

  • Zoro # G206438666


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Food Application
Food and Beverage
For Fluid Type
Beverages, Gas, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203-0800100-NT-100
Zoro #
G206438666
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Inside Diameter
6 mm
Bend Radius
2 in
Overall Length
100 ft
Outside Diameter
8 mm
Outside Diameter Tolerance
+/-0.13

Details

Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Food Application
Food and Beverage
For Fluid Type
Beverages, Gas, Water
Fitting Compatibility
Compression
Burst Pressure
520 psi
Peristaltic Pump Compatible
No
Flexibility
Flexible
For Location
Indoor, Outdoor
Tube Form
Coil
For Environment
Chemical
Material
FEP
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
130 psi
Stripe Color
No Stripe
Clarity
Clear
Elongation
250% to 330%
Application
Chemical, Fluid, Water
For Potable Water Use
Yes
Maximum Vacuum Pressure
28 in Hg
Weight per Foot
0.023 lb/ft
Hardness
Shore D 55
Vacuum Rated
Vacuum Rated
Autoclavable
Yes
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Industry Application
Laboratory, Life Science
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Metric
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Color
Beige
Coil Weight
4.7 lb

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 6 mm, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.