Tubing, Natural, Shore D 55, 8mm I.D., FEP

  • Mfr # 203-1000100-NT-100

  • Zoro # G406438640


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
For Potable Water Use
Yes
Vacuum Rated
Vacuum Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-1000100-NT-100
Zoro #
G406438640
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter Tolerance
+/-0.13
Bend Radius
2 1/8 in
Overall Length
100 ft
Inside Diameter
8 mm
Outside Diameter
10 mm

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
For Potable Water Use
Yes
Vacuum Rated
Vacuum Rated
Elongation
250% to 330%
Burst Pressure
400 psi
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-100 Degrees F
For Environment
Chemical
Weight per Foot
0.041 lb/ft
For Location
Indoor, Outdoor
Tube Form
Coil
Coil Weight
6.1 lb
Application
Chemical, Fluid, Water
Stripe Color
No Stripe
For Fluid Type
Beverages, Gas, Water
Maximum Vacuum Pressure
28 in Hg
Food Application
Food and Beverage
Material
FEP
Autoclavable
Yes
Hardness
Shore D 55
Peristaltic Pump Compatible
No
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Color
Beige
Industry Application
Laboratory, Life Science
Flexibility
Flexible
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Clarity
Clear
Maximum Operating Pressure
100 psi
Fitting Compatibility
Compression
System of Measurement
Metric

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 8 mm, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.