Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Nylon, 1/4" OD, Natural, 250 Ft

  • Mfr # NNR-4-035

  • Zoro # G1955983


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.035 in
Max. Pressure
425 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNR-4-035
Zoro #
G1955983
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.035 in
Tube Length
250 ft
Inside Diameter
3/16 in
Overall Length
250 ft
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Tube Material
Nylon
Max. Pressure
425 psi
Tube Color
Natural
Item
Tubing
Temp. Range
-60 Degrees F to 200 Degrees F
Burst Pressure
1,700 psi
Type
High Strength, Semi-Rigid
Vacuum Rating
28 in Hg
Material
Nylon
Color
Beige
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Tube Form
Straight
Maximum Vacuum Pressure
28 in Hg
Minimum Operating Temperature
-60 Degrees F
For Fluid Type
Oil
Maximum Operating Pressure
425 psi @ 73 Degrees F
Flexibility
Semi-Rigid
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
For Environment
High Pressure, High Temperature, High Vibration
Flow Application
Oil/Chemical Process Lines
Jacket Material
No Jacket
System of Measurement
Inch
Application
Chemical
Hardness
Shore D 72
Clarity
Semi-Clear
Chemical Compatibility
Zinc Chloride
Industry Application
Machine Tool Systems, Marine Control Systems
Petroleum Product Compatibility
Lubricants
Maximum Operating Temperature
200 Degrees F
Jacket Color
No Jacket
Resistance Properties
Abrasion Resistant, Chemical Resistant
Weight per Foot
0.011 lb/ft
Autoclavable
No
Features
High Tensile Strength and Excellent Coupling Retention, Low Moisture Absorption

Description

Tubing, Application Chemical, Color Beige, Hardness Shore D 72, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.