Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Purple, Overall 100 ft L

  • Mfr # E-43-P-0100

  • Zoro # G611220238


product price: $44.79
/ea

Key Features

Wall Thickness
0.04 in
Features
Made from 100% Virgin Resin Material
Weight per Foot
0.011 lb/ft
For Potable Water Use
Yes
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-43-P-0100
Zoro #
G611220238
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Overall Length
100 ft
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Item
Tubing
Features
Made from 100% Virgin Resin Material
Weight per Foot
0.011 lb/ft
For Potable Water Use
Yes
Stripe Color
No Stripe
Burst Pressure
480 psi
System of Measurement
Inch
Jacket Color
No Jacket
Flexibility
Flexible
Application
Air, Chemical, Fluid
For Environment
Chemical
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Material
Polyethylene
Maximum Operating Temperature
150 Degrees F
For Location
Indoor
Resistance Properties
Crack Resistant
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Industry Application
Pneumatics
Minimum Operating Temperature
-80 Degrees F
Color
Purple
Hardness
Shore D 45
Maximum Operating Pressure
120 psi @ 150 Degrees F
For Fluid Type
Air, Potable Water, Water
Tube Form
Coil
Autoclavable
No
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect

Description

Tubing, Application Air, Chemical, Fluid, Color Purple, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.