Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Purple, Overall 25 ft L

  • Mfr # E-64-P-025

  • Zoro # G111220257


product price: $37.95
/ea

Key Features

Wall Thickness
0.062 in
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Bend Radius
1 1/4 in
Material
Polyethylene
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-P-025
Zoro #
G111220257
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Overall Length
25 ft

Details

Item
Tubing
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Material
Polyethylene
Autoclavable
No
Reinforcement
Not Reinforced
For Location
Indoor
Weight per Foot
0.025 lb/ft
For Fluid Type
Air, Potable Water, Water
Industry Application
Pneumatics
System of Measurement
Inch
Features
Made from 100% Virgin Resin Material
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Flexibility
Flexible
Maximum Operating Pressure
125 psi @ 150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Minimum Operating Temperature
-80 Degrees F
Tube Form
Coil
Burst Pressure
500 psi
For Environment
Chemical
For Potable Water Use
Yes
Resistance Properties
Crack Resistant
Color
Purple
Hardness
Shore D 45
Application
Air, Chemical, Fluid
Jacket Color
No Jacket
Maximum Operating Temperature
150 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Purple, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.