Zoro Homepage

Tubing, Red, Overall 100 ft L

  • Mfr # 95U-2-031-RED-0100

  • Zoro # G306438634


product price: $44.39
/ea

Key Features

Wall Thickness
0.031 in
Color
Red
Material
Polyurethane
Burst Pressure
750 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2-031-RED-0100
Zoro #
G306438634
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Overall Length
100 ft
Inside Diameter
1/16 in

Details

Color
Red
Material
Polyurethane
Burst Pressure
750 psi
Item
Tubing
Application
Air, Water
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Tube Form
Coil
Reinforcement
Not Reinforced
Hardness
Shore A 90 to 95
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Beverage, Food, and Water Compatibility
Potable Water
Autoclavable
No
Maximum Operating Temperature
180 Degrees F
Weight per Foot
0.005 lb/ft
Maximum Operating Pressure
250 psi @ 180 Degrees F
Features
Hydrolytic Stability
Jacket Color
No Jacket
Coil Weight
0.7 lb
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Location
Indoor, Outdoor
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
For Fluid Type
Air, Water
Clarity
Opaque
Flexibility
Flexible
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Food Application
Beverage
Minimum Operating Temperature
-40 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.