Zoro Homepage

Tubing, Red, Overall 100 ft L

  • Mfr # 95U-8-062-RED-0100

  • Zoro # G206438703


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
Polyurethane
Color
Red
Burst Pressure
330 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-062-RED-0100
Zoro #
G206438703
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
100 ft

Details

Material
Polyurethane
Color
Red
Burst Pressure
330 psi
Application
Air, Water
Item
Tubing
Autoclavable
No
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Clarity
Opaque
Weight per Foot
0.042 lb/ft
For Fluid Type
Air, Water
Reinforcement
Not Reinforced
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Maximum Operating Pressure
110 psi @ 180 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
180 Degrees F
Features
Hydrolytic Stability
Hardness
Shore A 90 to 95
Jacket Color
No Jacket
Food Application
Beverage
Beverage, Food, and Water Compatibility
Potable Water
System of Measurement
Inch
For Location
Indoor, Outdoor
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Flexibility
Flexible
Coil Weight
5.2 lb
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Minimum Operating Temperature
-40 Degrees F
Stripe Color
No Stripe
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 110 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.