Zoro Homepage

Tubing, Red, Overall 100 ft L

  • Mfr # 95U-8-090-RED-0100

  • Zoro # G306438696


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Material
Polyurethane
Burst Pressure
510 psi
Application
Air, Water
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-090-RED-0100
Zoro #
G306438696
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Overall Length
100 ft
Inside Diameter
5/16 in
Outside Diameter
1/2 in

Details

Material
Polyurethane
Item
Tubing
Burst Pressure
510 psi
Application
Air, Water
Color
Red
System of Measurement
Inch
Features
Hydrolytic Stability
For Location
Indoor, Outdoor
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Hardness
Shore A 90 to 95
Clarity
Opaque
Jacket Color
No Jacket
Autoclavable
No
Flexibility
Flexible
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Food Application
Beverage
Tube Form
Coil
Stripe Color
No Stripe
Maximum Operating Temperature
180 Degrees F
Coil Weight
6.9 lb
Vacuum Rated
Vacuum Rated
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Fluid Type
Air, Water
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Maximum Operating Pressure
170 psi @ 180 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Weight per Foot
0.059 lb/ft
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.