Zoro Homepage

Tubing, Red, Overall 100 ft L

  • Mfr # N-2.5-025-RED-0100

  • Zoro # G811220236


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025 in
Color
Red
Burst Pressure
1,200 psi
Material
Nylon
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2.5-025-RED-0100
Zoro #
G811220236
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Inside Diameter
3/32 in
Overall Length
100 ft
Bend Radius
1/2 in
Outside Diameter
5/32 in

Details

Color
Red
Burst Pressure
1,200 psi
Material
Nylon
Item
Tubing
System of Measurement
Inch
For Environment
Chemical
Features
High-Grade Polyamide Resins for Strength and Flexibility
Tube Form
Coil
Maximum Operating Pressure
300 psi @ 200 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-65 Degrees F
Autoclavable
No
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Stripe Color
No Stripe
For Location
Indoor, Outdoor
Flexibility
Flexible
Industry Application
Machine Tools, Pneumatics, Robotics
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Clarity
Opaque
Petroleum Product Compatibility
Lubricants
Weight per Foot
0.005 lb/ft
Resistance Properties
Abrasion Resistant, Chemical Resistant
Hardness
Shore D 62
Food and Beverage Compatibility
Potable Water
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Jacket Color
No Jacket

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Red, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.