Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Red, Overall 25 ft L

  • Mfr # 95U-8-062-RED-025

  • Zoro # G511219899


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Color
Red
Material
Polyurethane
Application
Air, Water
Burst Pressure
510 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-8-062-RED-025
Zoro #
G511219899
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Overall Length
25 ft
Inside Diameter
5/16 in
Outside Diameter
1/2 in

Details

Color
Red
Material
Polyurethane
Item
Tubing
Application
Air, Water
Burst Pressure
510 psi
Autoclavable
No
Food and Beverage Compatibility
Potable Water
For Fluid Type
Air, Water
Vacuum Rated
Vacuum Rated
Food Application
Beverage
For Location
Indoor, Outdoor
Clarity
Opaque
Features
Hydrolytic Stability
Hardness
Shore A 90 to 95
Tube Form
Coil
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Stripe Color
No Stripe
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
170 psi @ 180 Degrees F
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Not Reinforced
Weight per Foot
0.059 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Jacket Color
No Jacket

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.