Zoro Homepage

Tubing, Red, Overall 25 ft L

  • Mfr # 95UM-4X.75-RED-025

  • Zoro # G811219971


product price: $26.69
/ea

Key Features

Wall Thickness
0.75 mm
Color
Red
Material
Polyurethane
Application
Air, Water
Burst Pressure
570 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-4X.75-RED-025
Zoro #
G811219971
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.75 mm
Outside Diameter
4 mm
Inside Diameter
2.5 mm
Overall Length
25 ft

Details

Color
Red
Item
Tubing
Material
Polyurethane
Application
Air, Water
Burst Pressure
570 psi
Hardness
Shore A 90 to 95
Stripe Color
No Stripe
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Weight per Foot
0.006 lb/ft
Maximum Operating Pressure
190 psi @ 180 Degrees F
Minimum Operating Temperature
-40 Degrees F
Flexibility
Flexible
For Fluid Type
Air, Water
Features
Hydrolytic Stability
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Metric
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Autoclavable
No
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Jacket Color
No Jacket
Clarity
Opaque
For Location
Indoor, Outdoor
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Maximum Operating Temperature
180 Degrees F
Tube Form
Coil
Food Application
Beverage

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.