Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Red, Overall 25 ft L

  • Mfr # E-43-R-025

  • Zoro # G011220234


product price: $27.65
/ea

Key Features

Wall Thickness
0.04 in
Material
Polyethylene
Maximum Operating Pressure
120 psi @ 150 Degrees F
Flexibility
Flexible
Features
Made from 100% Virgin Resin Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-43-R-025
Zoro #
G011220234
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 in
Inside Diameter
5/32 in
Overall Length
25 ft
Outside Diameter
1/4 in

Details

Item
Tubing
Material
Polyethylene
Maximum Operating Pressure
120 psi @ 150 Degrees F
Flexibility
Flexible
Features
Made from 100% Virgin Resin Material
Minimum Operating Temperature
-80 Degrees F
Reinforcement
Not Reinforced
For Environment
Chemical
Stripe Color
No Stripe
For Potable Water Use
Yes
Tube Form
Coil
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Color
Red
Industry Application
Pneumatics
Application
Air, Chemical, Fluid
For Location
Indoor
For Fluid Type
Air, Potable Water, Water
Weight per Foot
0.011 lb/ft
Hardness
Shore D 45
System of Measurement
Inch
Jacket Color
No Jacket
Resistance Properties
Crack Resistant
Maximum Operating Temperature
150 Degrees F
Burst Pressure
480 psi
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water

Description

Tubing, Application Air, Chemical, Fluid, Color Red, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.