Tubing, Red, Overall 50 ft L

  • Mfr # 95U-8-062-RED-050
  • Zoro # G811219889
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Burst Pressure
510 psi
Color
Red
Material
Polyurethane
Application
Air, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
95U-8-062-RED-050
Zoro #
G811219889
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Overall Length
50 ft
Inside Diameter
5/16 in
Outside Diameter
1/2 in
Wire Rope Length
50 ft
Length
50 ft
Fits Chest Size
Hydrolytic Stability

Details

Burst Pressure
510 psi
Color
Red
Item
Tubing
Material
Polyurethane
Application
Air, Water
Maximum Operating Temperature
180 Degrees F
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water
Hardness
Shore A 90 to 95
Clarity
Opaque
Tube Form
Coil
Stripe Color
No Stripe
Food Application
Beverage
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Weight per Foot
0.059 lb/ft
Features
Hydrolytic Stability
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Minimum Operating Temperature
-40 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Location
Indoor, Outdoor
For Fluid Type
Air, Water
Maximum Operating Pressure
170 psi @ 73 Degrees F
System of Measurement
Inch
Reinforcement
Not Reinforced
Autoclavable
No
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Shell Material
Polyurethane
Wire Color
Red

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews