Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Red, Overall 50 ft L

  • Mfr # N-4-035-RED-050

  • Zoro # G511220178


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Burst Pressure
1,000 psi
Material
Nylon
Color
Red
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4-035-RED-050
Zoro #
G511220178
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Inside Diameter
3/16 in
Overall Length
50 ft
Outside Diameter
1/4 in
Bend Radius
22/25 in

Details

Item
Tubing
Burst Pressure
1,000 psi
Material
Nylon
Color
Red
For Location
Indoor, Outdoor
Maximum Operating Pressure
250 psi @ 200 Degrees F
Features
High-Grade Polyamide Resins for Strength and Flexibility
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Autoclavable
No
Hardness
Shore D 62
System of Measurement
Inch
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Clarity
Opaque
Petroleum Product Compatibility
Lubricants
Maximum Operating Temperature
200 Degrees F
Weight per Foot
0.011 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Flexibility
Flexible
Food and Beverage Compatibility
Potable Water
Minimum Operating Temperature
-65 Degrees F
For Environment
Chemical
Resistance Properties
Abrasion Resistant, Chemical Resistant
Jacket Color
No Jacket
Industry Application
Machine Tools, Pneumatics, Robotics
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Red, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 0.035 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.