Zoro Homepage

Tubing, Red, Overall 50 ft L

  • Mfr # N-4-040-RED-050

  • Zoro # G011220173


product price: $67.49
/ea

Key Features

Wall Thickness
0.04 in
Burst Pressure
1,250 psi
Color
Red
Material
Nylon
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4-040-RED-050
Zoro #
G011220173
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Overall Length
50 ft
Inside Diameter
5/32 in
Bend Radius
22/25 in
Outside Diameter
1/4 in

Details

Burst Pressure
1,250 psi
Color
Red
Item
Tubing
Material
Nylon
Clarity
Opaque
System of Measurement
Inch
Application
Fluid, Lubricant
Maximum Operating Pressure
310 psi @ 200 Degrees F
Food and Beverage Compatibility
Potable Water
Reinforcement
Not Reinforced
Tube Form
Coil
Hardness
Shore D 62
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Petroleum Product Compatibility
Lubricants
Stripe Color
No Stripe
Jacket Color
No Jacket
Minimum Operating Temperature
-65 Degrees F
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Weight per Foot
0.012 lb/ft

Description

Tubing, Application Fluid, Lubricant, Color Red, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Reinforcement Not Reinforced, Wall Thickness 0.04 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.