Zoro Homepage

Tubing, Red, Shore A 95, 1/4" I.D.

  • Mfr # 95UFS-64-RED-015

  • Zoro # G306439143


product price: $56.89
/ea

Key Features

Color
Red
For Location
Indoor, Outdoor
Industry Application
Automation, Automotive
For Fluid Type
Air, Non Potable Water
Flow Application
Fluid Handling, Industrial Pneumatics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UFS-64-RED-015
Zoro #
G306439143
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
13.8 ft

Details

Item
Tubing
Color
Red
For Location
Indoor, Outdoor
Industry Application
Automation, Automotive
For Fluid Type
Air, Non Potable Water
Flow Application
Fluid Handling, Industrial Pneumatics
System of Measurement
Inch
Maximum Operating Pressure
155 psi
Maximum Operating Temperature
180 Degrees F
Material Trade Name
UV Resistant Polyurethane
Hardness
Shore A 95
Clarity
Opaque
Peristaltic Pump Compatible
No
Flexibility
Flexible
Tube Form
Self-Retracting Coil
For Environment
Marine
Coil Weight
0.6 lb
Autoclavable
No
Material
Polyurethane
Stripe Color
No Stripe
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, UV Resistant
For Potable Water Use
No
Application
Air
Burst Pressure
465 psi
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Red, Hardness Shore A 95, Inside Diameter 1/4 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 13.8 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.