Tubing, White, 100 ft. L, 1/2" Outside Dia.

  • Mfr # 95FR-8-WHT-0100

  • Zoro # G211220157


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Material
Polyether Polyurethane
Outer Jacket Thickness
0.045 in
Color
White
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-8-WHT-0100
Zoro #
G211220157
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outer Jacket Thickness
0.045 in
Outside Diameter
1/2 in
Overall Length
100 ft
Inside Diameter
5/16 in
Bend Radius
2 in
Outside Diameter Tolerance
+/-0.01 in

Details

Material
Polyether Polyurethane
Color
White
Application
Air, Water
Item
Tubing
Standards
UL 94 V-0 Compliant Jacket Material
Burst Pressure
660 psi
Maximum Operating Temperature
165 Degrees F
Autoclavable
No
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Material Trade Name
MicroWeld
Peristaltic Pump Compatible
No
Tube Form
Straight
Hardness
Shore A 95
Flexibility
Flexible
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Weight per Foot
0.108 lb/ft
Jacket Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Not Reinforced
Industry Application
Robotic Welding
Fitting Compatibility
Push-to-Connect
Features
Halogen Free, Silicone Free
Clarity
Clear
Maximum Operating Pressure
220 psi @ 73 Degrees F
Jacket Color
White

Description

Tubing, Application Air, Water, Color White, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color White, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.