Tubing, White, 250 ft. L, 3/8" Outside Dia.

  • Mfr # 95FR-6-WHT-0250

  • Zoro # G9659826


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95FR-6-WHT-0250
Zoro #
G9659826
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
Tube Length
250 ft
Outer Jacket Thickness
0.045 in
Outside Diameter Tolerance
+/-0.008 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
250 ft
Bend Radius
1 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Max. Pressure
230 psi
Tube Color
White
Tolerance
+/-0.008 in
Temp. Range
-40 Degrees to 165 Degrees F
Standards
UL 94 V-0 Compliant Jacket Material
Item
Tubing
Burst Pressure
690 psi
Material
Polyether Polyurethane
Color
White
Application
Air, Water
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Flexibility
Flexible
Material Trade Name
MicroWeld
Maximum Operating Temperature
165 Degrees F
Weight per Foot
0.069 lb/ft
System of Measurement
Inch
Maximum Operating Pressure
230 psi @ 73 Degrees F
Tube Form
Straight
Bonding
Bonded Straight
Clarity
Clear
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
Industry Application
Robotic Welding
Jacket Color
White
Features
Halogen Free, Silicone Free
Hardness
Shore A 95
Stripe Color
No Stripe
Fitting Compatibility
Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Jacket Material
Thermoplastic
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Water, Color White, Hardness Shore A 95, Inside Diameter 1/4 in, Jacket Color White, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.