Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Overall 100 ft L

  • Mfr # E-64-WHT-0100

  • Zoro # G311220286


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
For Environment
Chemical
Tube Form
Coil
For Fluid Type
Air, Potable Water, Water
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-WHT-0100
Zoro #
G311220286
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Overall Length
100 ft

Details

Item
Tubing
For Environment
Chemical
Tube Form
Coil
For Fluid Type
Air, Potable Water, Water
Jacket Color
No Jacket
Maximum Operating Pressure
125 psi @ 150 Degrees F
For Potable Water Use
Yes
For Location
Indoor
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Application
Air, Chemical, Fluid
System of Measurement
Inch
Weight per Foot
0.025 lb/ft
Autoclavable
No
Resistance Properties
Crack Resistant
Industry Application
Pneumatics
Flexibility
Flexible
Reinforcement
Not Reinforced
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Burst Pressure
500 psi
Minimum Operating Temperature
-80 Degrees F
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 45
Material
Polyethylene
Stripe Color
No Stripe
Color
White
Features
Made from 100% Virgin Resin Material

Description

Tubing, Application Air, Chemical, Fluid, Color White, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.