Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Overall 25 ft L

  • Mfr # E-64-WHT-025

  • Zoro # G711220282


product price: $37.95
/ea

Key Features

Wall Thickness
0.062 in
Inside Diameter
1/4 in
Color
White
Bend Radius
1 1/4 in
Weight per Foot
0.025 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-WHT-025
Zoro #
G711220282
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/4 in
Bend Radius
1 1/4 in
Overall Length
25 ft
Outside Diameter
3/8 in

Details

Item
Tubing
Color
White
Weight per Foot
0.025 lb/ft
Jacket Color
No Jacket
Application
Air, Chemical, Fluid
Features
Made from 100% Virgin Resin Material
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
For Fluid Type
Air, Potable Water, Water
For Environment
Chemical
Industry Application
Pneumatics
Minimum Operating Temperature
-80 Degrees F
Material
Polyethylene
Tube Form
Coil
System of Measurement
Inch
Maximum Operating Temperature
150 Degrees F
Autoclavable
No
Flexibility
Flexible
Burst Pressure
500 psi
For Location
Indoor
Stripe Color
No Stripe
Resistance Properties
Crack Resistant
For Potable Water Use
Yes
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Hardness
Shore D 45
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
125 psi @ 150 Degrees F
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Fluid, Color White, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.